Shop NTN
See all product information
Create Account
TapRllrBrgCup, 1-35/64", 0.475", AllySteel
- Mfr # LM11910
- Zoro # G0186666
product price:Â
$
6.29
/ea
Key Features
Outside Dia. (In.)
5.3447 in
Cup Width
0.475 in
Bearing Width (In.)
2.125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM11910
- Zoro #
- G0186666
- UPC #
- 4547359481402
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Static Load Capacity
- 28.6 kN
- Application
- Forestry, Mining, Steel Manufacturing
- Compatible Cone Manufacturer Part Number
- LM11949
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Ring Material
- Alloy Steel
- Ring Material Grade
- AISI 52100
- Standards
- ABMA
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 5.3447 in
- Cup Width
- 0.475 in
- Bearing Width (In.)
- 2.125 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 4.96 in
- Min. Housing Shoulder Dia. (In.)
- 4.61 in
- Overall Width
- 0.475 in
- Outside Diameter
- 1 49/64 in
- Bore Diameter
- 1 35/64 in
- Housing Fillet Radius
- 1.3 mm
Description
Tapered Roller Bearing Cup, Bore Diameter 1 35/64 in, Compatible Cone Grainger Part Number 1YTV2, Compatible Cone Manufacturer Part Number LM11949, Cup Width 0.475 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 49/64 in, Overall Width 0.475 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.