TapRllrBrgCup, 4-19/32", 0.926", AllySteel
- Mfr # 78551
- Zoro # G7618494
product price:Â
$
69.15
/ea
Key Features
Outside Dia. (In.)
1.98 in
Cup Width
0.926 in
Bearing Width (In.)
0.56 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78551
- Zoro #
- G7618494
- UPC #
- 4547359671261
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Ring Material Grade
- AISI 52100
- Ring Material
- Alloy Steel
- Static Load Capacity
- 212 kN
- Minimum Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Standards
- ABMA
- Application
- Forestry, Mining, Steel Manufacturing
- Compatible Cone Manufacturer Part Number
- 78214C, 78225, 78250
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Outside Dia. (In.)
- 1.98 in
- Cup Width
- 0.926 in
- Bearing Width (In.)
- 0.56 in
- Max. House Fillet Radius (In.)
- 0.05 in
- Max. Housing Shoulder Dia. (In.)
- 1.85 in
- Min. Housing Shoulder Dia. (In.)
- 1.752 in
- Outside Diameter
- 5 1/2 in
- Bore Diameter
- 4 19/32 in
- Overall Width
- 0.926 in
- Housing Fillet Radius
- 2.3 mm
Description
Tapered Roller Bearing Cup, Bore Diameter 4 19/32 in, Compatible Cone Manufacturer Part Number 78214C, 78225, 78250, Cup Width 0.926 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 1/2 in, Overall Width 0.926 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 2.3 mm, Ring Material Grade AISI 52100, Standards ABMA, Static Load Capacity 212 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.