Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL202-10FG1

  • Zoro # G823361279


product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Series
Sentinel Series
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL202-10FG1
Zoro #
G823361279
UPC #
-
Country of Origin
Multiple

Dimensions

Inner Ring Width
1.22 in
Bore Diameter
5/8 in
Mount Hole Size
0.433 in
Mount Hole Center-to-Center Height
2 1/2 in
Back Side to Center Width
0.709 in
Flange Thickness
33/64 in
Mounting Bolt Size
3/8, M10
Overall Height
3 3/8 in
Overall Length
3 3/8 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
2 1/2 in
Overall Width
1 27/64 in
Length
3 3/8 in

Details

Series
Sentinel Series
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
6 kN
Number of Rows
1
Housing Type
Square
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
212 Degrees F
Number of Mount Holes
4
Lubrication Openings
None
Housing Material
Thermoplastic
Seal Material
Silicone
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Seal Type
Contact
Dynamic Load Capacity
10 kN
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Standards
IP69K
Included Bearing
SUC202-10FG1
System of Measurement
Inch
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC202-10FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews