Shop NTN
See all product information
Create Account
Thermoplastic Four Bolt Flange
Mfr # SUCFPL206-20CC
Zoro # G023358628
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Mount Hole Size
0.433 in
Bearing Material Grade
440C
Overall Height
4 13/64 in
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCFPL206-20CC
- Zoro #
- G023358628
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mount Hole Size
- 0.433 in
- Overall Height
- 4 13/64 in
- Overall Width
- 2 19/64 in
- Inner Ring Width
- 1.5 in
- Flange Thickness
- 35/64 in
- Mounting Bolt Size
- 3/8, M10
- Mount Hole Center-to-Center Length
- 3 17/64 in
- Overall Length
- 4 13/64 in
- Bore Diameter
- 1 1/4 in
- Center Height
- 2 7/64 in
- Back Side to Center Width
- 0.756 in
- Mount Hole Center-to-Center Height
- 3 17/64 in
- Length
- 4 13/64 in
Description
Flange Mount Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F