Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL201-08FG1

  • Zoro # G823358170


product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Mounting Bolt Size
3/8, M10
Overall Height
2 35/64 in
Overall Length
4 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL201-08FG1
Zoro #
G823358170
UPC #
-
Country of Origin
Multiple
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Type
Contact
Bearing Material Grade
440C
Maximum Misalignment Angle
2 Degrees
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Dynamic Load Capacity
10 kN
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screw
Number of Rows
1
Number of Mount Holes
2
System of Measurement
Inch
Item
2 Bolt Flange Bearing
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
6 kN
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Load Direction
Radial
Lubrication Openings
None
Split Housing
Not Split
Series
Sentinel Series
Housing Type
Rhombus
Housing Material
Thermoplastic
Included Bearing
SUC201-08FG1

Description

Flange Mount Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 17/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC201-08FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews