Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL204-12CC
  • Zoro # G323354191

product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 7/16 in
Housing Material
Thermoplastic
Overall Width
1 53/64 in
Split Housing
Not Split
Included Bearing
SUC204-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL204-12CC
Zoro #
G323354191
UPC #
-
Country of Origin
Multiple
Housing Material
Thermoplastic
Split Housing
Not Split
Included Bearing
SUC204-12
Static Radial Load Capacity
1,530 lbf
Bearing Insert Type
Radial Ball
Includes
Closed End Cap
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
440C
Number of Mount Holes
2
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included
Load Direction
Radial
Dynamic Load Capacity
2,270 lbf
Minimum Temperature
-4 Degrees F
Item
2 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Closure
Double Sealed
For Environment
Food and Beverage
Maximum Temperature
212 Degrees F
Seal Type
Contact
Series
Sentinel Series
Standards
IP69K
Shaft Locking Type
Set Screw
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Expansion Type
Fixed
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
Number of Rows
1
Features
Cap Ready

Description

Flange Mount Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 17/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews