Shop NUDELL
See all product information
Create Account
T-Shape Sign Holder, Clear, 8.511 in.
- Mfr # 38020Z
- Zoro # G823723718
product price:Â
$
25.19
/ea
Key Features
Color
Clear
Gauge Case Material
Plastic
Size
8.5x11 in
Includes
1 sign holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38020Z
- Zoro #
- G823723718
- UPC #
- 042122000544
- Country of Origin
- China
Dimensions
- Size
- 8.5x11 in
Details
- Color
- Clear
- Gauge Case Material
- Plastic
- Includes
- 1 sign holder
Description
Nudell t-shape sign holders are perfect for displaying signs, pictures, notices and more. Perfect for a retail counter or business lobby.! Double-sided sign holder forms its own stand with a t-shape design. Table or countertop friendly, it works vertically and horizontally. Features easy-to-clean resin that can be wiped clean with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.