Sign Holder, Horizontal Wall Mounted, Clear Plastic, 11x8.5 in
- Mfr # 38008Z
- Zoro # G923723946
product price:Â
$
21.15
/ea
Key Features
Color
Clear
Includes
Sign Holder
Gauge Case Material
Mixed
Size
11x8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38008Z
- Zoro #
- G923723946
- UPC #
- 042122000520
- Country of Origin
- China
Dimensions
- Size
- 11x8.5 in
Details
- Color
- Clear
- Includes
- Sign Holder
- Gauge Case Material
- Mixed
Description
Create signage or messaging display wherever necessary with these easy-to-install portrait wall mount sign holders. Nudell wall mount sign holders are ideal for pictures signs, employee/customer notices or other postings. The wall-mounted display lets you quickly and easily change your insert for more effective messaging. Use pre-drilled holes and included hardware to secure to wall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.