Sign Holder, Hook & Loop/Magnetic Wall-Mounted, Clear Plastic, 8.5x11 in
- Mfr # 37085Z
- Zoro # G723723924
product price:Â
$
21.15
/ea
Key Features
Includes
Sign Holder
Size
8.5x11 in
Gauge Case Material
Mixed
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37085Z
- Zoro #
- G723723924
- UPC #
- 042122000513
- Country of Origin
- China
Dimensions
- Size
- 8.5x11 in
Details
- Includes
- Sign Holder
- Gauge Case Material
- Mixed
- Color
- Clear
Description
The nudell cubicle sign holder is perfect for displaying photographs and awards. This all-purpose frame is perfect for most fabric-covered partition walls, lockers or file cabinets. Magnetic fasteners and hook-and-loop fasteners allow for easy hanging in a convenient location. Fits custom printed documents up to 8.5 x 11 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.