Briseis Geometric Indoor/Outdoor Area Rug 5ft 3in x 7ft 7in

  • Mfr # GRNP09A-508

  • Zoro # G913908704


product price:  $61.65
/ea

Key Features

Color
Light Grey
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRNP09A-508
Zoro #
G913908704
UPC #
193981070695
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.20 in

Details

Color
Light Grey
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Discover the versatility of our Geometric Indoor/Outdoor Area Rug, made from 100% polypropylene for unparalleled durability and comfort. This rug effortlessly transitions from indoor to outdoor spaces, gracing your bedroom, living room, kitchen, dining room, hallway, and patio with its geometric charm. Its high durability ensures that it withstands the rigors of daily use, making it an excellent choice for high traffic areas. This kid friendly and pet friendly rug is designed to resist stains, simplifying maintenance and ensuring long lasting beauty. Experience the perfect blend of comfort and resilience with this indoor/outdoor rug, a stylish and practical addition to your home decor.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • The area rug, placed thoughtfully in the bedroom, living room, dining room, hallway, kitchen, or patio/outdoor area, adds warmth, texture, and a touch of personal style to each distinct space.
  • Enjoy the comfort of this area rug with a pile height of 0.20", perfect for adding softness and texture to any room in your home.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.