Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 3/8In NPT, 1/2In Push In

  • Mfr # 3FPTN16

  • Zoro # G9755663


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
175
Inlet Port
3/8" NPT
Body Material
Aluminum
Overall Length
3 1/4 in
Overall Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FPTN16
Zoro #
G9755663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Width
1 7/16 in
Length
3 20/87 in
Width
1 9/20 in
Inlet Port Connection Size
3/8 in
Outlet Port Connection Size
1/2 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
3/8" NPT
Body Material
Aluminum
Max. CFM - Valves
90 cfm
Valve Outlet Port
1/2 in Push to Connect
Adjustment Knob
Knurled, Plastic Locking
Spring
Stainless Steel
Body
Anodized Aluminum
CFM
90
Coefficient of Volume
1.6
Speed Adjustment
Adjustment Knob
Valve Max. Pressure Rating
175 psi
Max. Temp.
160 Degrees F
Rotation
360 Degrees
Outlet Port
1/2" Push In
Valve Inlet Port
3/8 in NPT
Pressure Range
0 to 175 psi
Seal Material
Buna-N
Spring Material
Stainless Steel
Adjustment Method
Knob
Product Type
Flow Control Valve
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Flow Rate - Maximum
90 scfm
Operating Pressure - Minimum
0 psi
Finish
Anodized
Adjustment Material
Brass
Inlet Port Connection Type
NPT
Outlet Port Connection Type
Push-On
Cartridge Material
Brass
Operating Pressure - Maximum
175 psi

Description

Flow Control Valve, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 1/2 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 90 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 3 20/87 in, Width 1 9/20 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.