Shop NUTONE
Create Account
696N Ventilation Fan, 7-1/2 in L, 7-1/4 in W, 0.9 A, 120 V, 50 cfm Air, Polypropylene/Steel
- Mfr # 696N/E
- Zoro # G325009945
product price:Â
$
49.49
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
- 696N/E
- Zoro #
- G325009945
- UPC #
- 26715274208
- Country of Origin
- United States
Description
The NuTone 696N wall or ceiling 50 cfm bath fan is ideal for baths up to 45 sq-ft. It is also suitable for utility and recreation rooms up to 60 sq-ft. The attractive yet functional white polymeric grille has torsion springs that allow adjustment for thickness variances in ceilings or walls.