Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish

  • Mfr # SF76-520

  • Zoro # G3404018


product price: $24.55
/ea

Key Features

Voltage
120V
Height
4.75 in
Length
5 in
Light Technology
Halogen
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-520
Zoro #
G3404018
UPC #
045923765209
Country of Origin
China

Dimensions

Height
4.75 in
Length
5 in
Dia. (In.)
4.5 in

Details

Voltage
120V
Light Technology
Halogen
Watts
150W
Finish
White
Housing Material
Polysynthetic
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
PAR38
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1

Description

Outdoor Wall Fixture,1L,5",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.