Shop NUVO
See all product information
Create Account
2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish
Mfr # 60-3245
Zoro # G3385897
product price:Â
$
97.99
/ea
Key Features
Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Watts
60W
Height
14 in
Bulb Base
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-3245
- Zoro #
- G3385897
- UPC #
- 45923632457
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Outside Diameter
- 13-1/4 in
Details
- Finish
- Brushed Nickel
- Indoor/Outdoor
- Indoor
- Watts
- 60W
- Bulb Base
- Medium
- Includes
- Mounting Hardware
- Number of Bulbs
- 2
- Location Rating
- Dry
- Bulb Type
- A19
- Material
- Glass / Metal
- Standards
- cULus
- Lamp Type
- Incandescent
- Voltage
- 120V
Description
Semi Flush Fix,2L,13",Frost,Brush Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.