Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2216 60LED 2700K IP20 CRI>90. 24V 8MM PCB led strip 255 lm/Ft 1.5W/Ft
- Mfr # ULR-IN-16F-SO-27K
- Zoro # G224885794
product price:Â
$
44.79
/ea
Key Features
Height
0.78 in
Width
7.2 in
Voltage
120V DC
Color Temperature
2700 K
Length
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-16F-SO-27K
- Zoro #
- G224885794
- UPC #
- 845060048520
- Country of Origin
- China
- Voltage
- 120V DC
- Color Temperature
- 2700 K
- Beam Angle
- 120°
- IP Rating
- IP20
- CRI
- 90
- Lighting Technology
- SMD
- Fixture Wattage
- 1.5W/FT
- Standards
- UL
- Fixture Housing Material
- PCB
- Fixture Item
- UL Listed LED Ribbon 2216 60Led 2700K Ip20 Cri>90. 24V 8Mm Pcb LED Strip 255 Lm/Ft 1.5W/Ft
- Rated Life
- 50,000hr
- Dimmable
- Dimmable using magnetic driver
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Weight
- 0.36 lb
- Lumens
- 100LM/FT
Dimensions
- Height
- 0.78 in
- Width
- 7.2 in
- Length
- 7.1 in
Description
The Westgate ULR-IN-16F-SO-27K is a UL listed LED ribbon 2216 60led 2700k ip20 cri>90. 24v 8mm pcb LED strip 255 lm/ft 1.5w/ft. It delivers 100LM/FT of 2700K light at 1.5W/FT. Operates on 120V DC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.