Shop NUVO
See all product information
Create Account
25/20/15 Watt LED Flood Light 3K/4K/5K CCT NEMA 4 Bronze Finish 120-347 Volt
- Mfr # 65/1250
- Zoro # G224964949
product price:Â
$
95.99
/ea
Key Features
Width
4.82 in
Standards
cETLus, FCC, Wet, RoHS, DLC, IP65, IK10
Length
7.71 in
Lamp Included
Yes
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1250
- Zoro #
- G224964949
- UPC #
- 045923413506
- Country of Origin
- Viet Nam
- Standards
- cETLus, FCC, Wet, RoHS, DLC, IP65, IK10
- Lamp Included
- Yes
- Dimmable
- Yes
- CRI
- 70
- Color
- Bronze
- Material
- Die-Cast Aluminum
- Color Temperature
- Soft White to Natural Light
- Damp/Wet Rating
- Wet
- Application
- Lighting
- Watts
- 25 W/20 W/15 W
- Finish
- Bronze
- Bulb Color Temp.
- 3,000 K/4,000 K/5,000 K
- Shape
- Round
- Fixture Voltage
- 120 V-347 V
- Lumens
- 3,000 L/2,400 L/1,800 L
Dimensions
- Width
- 4.82 in
- Length
- 7.71 in
- Height
- 4.92 in
Description
The SATCO NUVO High Performance 65-1250 LED flood light in a bronze finish delivers precise, targeted illumination for outdoor applications where control and flexibility are essential. Featuring NEMA beam angle selectability, this fixture allows for tailored light distribution-from narrow spot lighting to broader coverage. Selectable wattage and CCT enhance versatility, enabling on-site adjustment of light output and energy use. Multiple lumen packages support a range of mounting heights and project needs, while the compact design maintains a clean, unobtrusive look. Built with IP65 and IK10 ratings, this durable flood light is engineered for reliable performance in demanding outdoor environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.