40/50/60W LED 4 Foot Linear Vapor Proof Fixture, 3K/4K/5K CCT Selectable, 120-347V

  • Mfr # 65/837

  • Zoro # G121903447


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Length
47.24 in
Lamp Watts
40W/50W/60W
Location Rating
Wet
Lumens
5360L-7991L
Housing Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/837
Zoro #
G121903447
UPC #
045923403545
Country of Origin
Thailand

Dimensions

Length
47.24 in
Width
4.84 in
Height
3.54 in

Details

Lamp Watts
40W/50W/60W
Location Rating
Wet
Lumens
5360L-7991L
Housing Material
Polycarbonate (PC)
Item
Linear Vapor Proof Fixture
Voltage
120V-347V
Fixture Housing Color
Gray
CRI
80+
Style
Utility
Shade / Lens Finish
Opaque
Shape
Linear
Lamp Base
Integrated
Color Temperature
3000K/4000K/5000K
Application
Lighting
Lamp Included
Integrated
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC;NSF;IP65;IK08
Dimmable
Yes
Surge Protection
Built-in surge protection - 2KV
Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Includes
Mounting Hardware

Description

The SATCO NUVO 65-837 4 foot Vapor Proof LED fixture ensures both versatility and peace of mind. Offering selectable wattages of 40W, 50W, or 60W along with 3 CCT selectable options, it adapts to a variety of needs. The integrated emergency battery backup delivers 90 minutes of illumination during power outages. Rugged IP65 and IK08 construction ensures long-lasting performance in challenging environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.