Center Lock 13 Inch LED Flush Mount, 19 Watt, 3000K, Brushed Nickel Finish, Frosted Glass

  • Mfr # 62/1560

  • Zoro # G512110195


product price:  $84.99
/ea

Key Features

Housing Finish
Brushed Nickel
Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1600L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62/1560
Zoro #
G512110195
UPC #
45923626043
Country of Origin
China

Dimensions

Diameter
13 in

Details

Housing Finish
Brushed Nickel
Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1600L
Watts
19W
Dimmable
Dimmable
CRI
90
Standards
cETLus, FCC
Fixture Lens Material
Glass
Fixture Housing Material
Steel
Glass Finish
Frost Glass
Fixture Shape
Bowl
Rated Life
50000 hrs
Beam Angle
120 Degrees
Color
Nickel
Temp. Range
-20°C (-4°F) to +55°C (+131°F)
Application
Lighting
Location Rating
Damp
Indoor/Outdoor
Indoor
Style
Traditional

Description

SATCO NUVO'S 62-1560 LED 19 watt, 13-inch flush mount offers the perfect blend of integrated LED technology and utility-style lighting. This simple flush mount illuminates a dark stairwell, hallway or laundry room to name a few applications. The frosted glass allows for plenty of light while reducing hot spots and this flush mount comes in a stylish Brushed Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.