T-Connector for LED Linear System, White
- Mfr # 65/1185
- Zoro # G724213189
product price:Â
$
45.15
/ea
Key Features
Standards
cETLus - Listed
Watts
5 W
Lumens
550 Im
Color
White
For Use With
LED Linear System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1185
- Zoro #
- G724213189
- UPC #
- 45923654367
- Country of Origin
- Thailand
- Standards
- cETLus - Listed
- Watts
- 5 W
- Lumens
- 550 Im
- Color
- White
- For Use With
- LED Linear System
- Material
- Aluminum
- Item
- T-Connector
- Lens Material
- Polycarbonate
- Ambient Temp. Range
- -4 to 113 Degree F
- Location Rating
- Damp
Dimensions
- Length
- 5.8 in
- Width
- 4.1 in
Description
SATCO's 65-1185 T-Connector is available in a white finish. This component is used to create "T" shape junctions within a linear lighting layout and expands design possibilities. It helps maintain the clean lines of the system and is an available connector accessory.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.