Power Cord for LED Linear System, 6 ft, White
- Mfr # 65/1190
- Zoro # G824213188
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Material
Thermoplastic
Ambient Temp. Range
-4 to 113 Degree F
Length
6 ft
Location Rating
Damp
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1190
- Zoro #
- G824213188
- UPC #
- 45923654404
- Country of Origin
- Thailand
- Material
- Thermoplastic
- Ambient Temp. Range
- -4 to 113 Degree F
- Item
- Power Cord
- Location Rating
- Damp
- Color
- White
- For Use With
- LED Linear System
Dimensions
- Length
- 6 ft
Description
SATCO's 65-1190 power cord accessory is available in a white finish. Sold separately for specific power connectivity needs, this component is designed for use with the general Momentum system accessories and mounting kits.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.