Shop NUVO
See all product information
Create Account
Single Unit Suspension Kit With Canopy & Anchor Cover for LED Linear System, White
- Mfr # 65/1192
- Zoro # G224213184
product price:Â
$
21.25
/ea
Key Features
Ambient Temp. Range
-4 to 113 Degree F
Location Rating
Damp
For Use With
LED Linear System
Color
White
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1192
- Zoro #
- G224213184
- UPC #
- 45923654459
- Country of Origin
- Thailand
- Ambient Temp. Range
- -4 to 113 Degree F
- Location Rating
- Damp
- For Use With
- LED Linear System
- Color
- White
- Material
- Steel
- Item
- Suspension Kit
Description
SATCO's 65-1192 suspension kit with canopy is available in a white finish. Mounting kits are sold separately to allow for different installation methods. This accessory provides a clean, finished look for suspended applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.