Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrace 1-Light Wall Sconce Natural Brass Crackel Glass

  • Mfr # 60/7749

  • Zoro # G309578931


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Lamp Watts
60W
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7749
Zoro #
G309578931
UPC #
045923677496
Country of Origin
China

Dimensions

Width
4.5 in
Depth
5.63 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Natural Brass
Lamp Watts
60W
Standards
cULus Listed
Material
Steel, Glass
Lamp Shape
A19
Location Rating
Damp
Lamp Count
1
Style
Contemporary
Light Direction
Up
Lens Finish
Crackle
Installation
Up or Down
Lamp Base
Medium

Description

Sophisticated, with clean lines, the Terrace 60-7749 wall sconce is the ideal style for today's home dcor. The extended dual-length of the fixture body is accentuated with the natural brass finish and the clear crackle glass adds sparkling illumination to the-light. This beautiful fixture is the perfect addition to a powder room or bathroom, bring your-lighting up-to-date with the Terrace wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.