Shop NUWATT

4 Inch Square MR16 LED Retrofit 12v Recessed Downlights, 2700K-5000K, 660LM, GU5.3 Base, 12PK

  • Mfr # NW-SQDL-4-MR16-LV-5CT-WH-12P

  • Zoro # G515537302


product price:  $336.99
/pk 12, $28.08/ea
Free Shipping & Returns

Key Features

Lumens
660
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-SQDL-4-MR16-LV-5CT-WH-12P
Zoro #
G515537302
UPC #
810066274662
Country of Origin
China

Dimensions

Length
5 in
Width
5 in

Details

Lumens
660
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
5 CCT Selectable 2700K, 3000K, 3500K, 4000K, 5000K
Standards
Energy Star, JA8 Title 24, ETL
Fixture Wattage
10W
Housing Material
Aluminum
Fixture Shape
Square
Finish
White
Features
‎MR16 LED Bulb Replacement, Square LED Downlight, Low Voltage LED Recessed Lighting, MR16 GU5.3 LED Ceiling Light, 12V Recessed Lights
Installation Type
Retrofit Can Light

Description

This innovative 12v MR16 LED retrofit light for low voltage recessed cans, combines a long lasting 4in square downlight with an MR16 base and trim into one high quality MR16 recessed light kit. No more MR16 bulb replacements, the metal heat sink and die-cast aluminum enclosure protect this MR16 LED from getting hot and burning out. Installing these MR16 recessed light fixtures is a breeze, thanks to its GU5.3 bi-pin adapter, its easy to swap out old MR16 bulbs with a new all in one MR16 retrofit downlight. Plus, our MR16 LED replacement allows you to choose from 5CCT color temperature options, ranging from 2700K Soft White all the way up to 5000K Daylight, so it can accommodate a wide range of room types. And, when these MR16 12v LED lights for ceilings run on a 12 Volt line, it only draws 10 Watts of power while producing a ultra bright 660 luminous flux. In addition to that, the dimmable feature of these low voltage can lights allow for smooth flicker-free dimming from 100%-10%. Outdoor low voltage soffit lights, LED lights for bathroom showers, and other similarly wet areas can all operate safely since our MR16 recessed light fixture is fully wet rated and water resistant. Among other places you can use these LED lights include recessed lighting in living rooms, kitchens, and bedrooms. This fully integrated MR16 downlight guarantees top-tier quality and energy efficiency with its certifications from ETL, Title 24 JA8, and Energy Star. Also, the high CRI90 rating ensures accurate color rendering indoors, making these 12v MR16 LED lights the best choice for retail stores where the presentation of products is paramount.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products