Shop NUWATT

15W White LED Flood Light 3000K/4000K/5000K 3CCT IP65 Outdoor Waterproof Lighting, Knuckle Mount

  • Mfr # NW-SFL-90W-3CT-KN-WH

  • Zoro # G107950854


product price:  $99.99
/ea

Key Features

Lumens
1947
Voltage
120 -277
Watts
90
Standards
UL and DLC Listed
Description/Special Features
Non-Dimmable, Must Be Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-SFL-90W-3CT-KN-WH
Zoro #
G107950854
UPC #
810066272804
Country of Origin
China

Details

Lumens
1947
Voltage
120 -277
Watts
90
Standards
UL and DLC Listed
Description/Special Features
Non-Dimmable, Must Be Hardwired
Item - Area and Roadway Fixtures
Mini Area Light, Flood/Landscape Fixture
Light Distribution
Type III
Fixture Housing Material
Aluminum
Color
White
Color Temperature
3 CCT Color Changing Options

Description

The NUWATT LED Flood Light is great for Landscape, Security and Construction sites The product is heavy duty and boasts a commercial grade diecast Aluminum Housing, corrosion resistant, extremly fast heat sink frame

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.