Shop NUWATT

T8 LED Tube Lights 4FT, 3500K, Type A and B, Plug and Play or Ballast Bypass, 18W, 2200LM, 30PK

  • Mfr # NW-T8F-4-18W-35K-30P

  • Zoro # G415537310


product price:  $194.99
/pk 30, $6.50/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Bulb Shape
Tube
Dimmable
Non-Dimmable
Lumens
2200
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-T8F-4-18W-35K-30P
Zoro #
G415537310
UPC #
810066270930
Country of Origin
China

Dimensions

Length
48 in

Details

Voltage
120V-277V
Watts
18W
Bulb Shape
Tube
Color Temperature
3500K Neutral White
Dimmable
Non-Dimmable
Lumens
2200
Standards
UL, RoHS
Bulb Finish
Clear
Features
‎Energy Efficient, Easy Installation, Shatterproof, Ballast Bypass, Works with existing Ballast
Product Materials
Glass
Installation Type
Type A + B Hybrid Tube

Description

Elevate your lighting experience with the NuWatt 30-Pack T8 T10 T12 Hybrid Type A+B Light Tube. This 4FT, 18W tube offers 3500K Neutral White illumination, setting a new standard with a high brightness output of 2,200 Lumens. These T8 LED bulbs 4 foot ballast bypass tubes serve dual purposes. They function both as a Plug & Play and as a Ballast Bypass Fluorescent Tube Replacement. Designed as LED hybrid 4ft bulbs, they can be installed either single or double-ended, providing you ultimate flexibility. With 3500K Neutral White glow, these T8 LED replacement bulbs 4 foot are perfect for a variety of settings, offering an exceptional LED replacement for fluorescent tubes. The 2,200 Lumens output ensures your spaces are uniformly lit. These versatile t-8 LED ballast bypass tubes can be installed single or double-ended, offering a hassle-free upgrade for T8, T10, or T12 fluorescent tubes. At an energy-efficient 18W, these 4ft LED ballast bypass bulbs are a long-lasting alternative to traditional tubes, boasting a lifespan of 50,000 hours. Minimize both energy costs and maintenance time. These tubes are UL Listed, meeting high safety standards. They're also damp-resistant, making them an ideal garage fluorescent led tube replacements. A shatter-proof protective film cover makes it safe to use anywhere! Ideal for garage, basements, workshops, laundry room, warehouse, office, technical room, workbench, factory, carport, recreation room, bathroom, living room, bedroom, storage rooms, patio, shop, exterior wall, terrace, kitchen hall, hallway, balcony, farm and so on!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.