Loop Pipe, Strap, Steel

  • Mfr # 1070075EG

  • Zoro # G422935437


product price:  $7.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1070075EG
Zoro #
G422935437
UPC #
078285636122
Country of Origin
United States

Description

Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Loop, For Pipe Size 3/4 in, Mounting Hole Diameter 0.22 in, Overall Length 2.38 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.