Loop Pipe, Strap, Steel

  • Mfr # 1070125EG

  • Zoro # G222935675


product price: $6.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070125EG
Zoro #
G222935675
UPC #
00782856361244
Country of Origin
United States

Description

Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Loop, For Pipe Size 1 1/4 in, Mounting Hole Diameter 0.22 in, Overall Length 3.06 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.