Shop All Electrical Enclosures
Nvent Hoffman
5.75 H x 2.75 D
Mfr # E2PBG
Zoro # G6811438
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 83
- Height 5.75
- Depth 2.75
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # E2PBG
- Zoro # G6811438
- UPC # 783510589905
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 83 |
Height | 5.75 |
Depth | 2.75 |
Hole Size | 22.5 mm |
Length | 6.75 inch |
Details
Description
Pushbutton Enclosures,Type 12,2PBX22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gangs, Die-Cast Metal (14250WH)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Ivory (CT-103P-IV)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WHITE-RODGERS Contactor (120-908)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Hinged (A10086CH)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.1 in D, 12, 3, 4, Hinged (LHC234616)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 13, 4, Hinged (A20H20BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 10 in W, 6 in D, 12, 13, Hinged (A16106CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Hinged (A606CH)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X, Hinged (A10106PHC)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- Nvent Hoffman Electrical Enclosures