Captive Screws Electrical Enclosures, 10 in H, 2-3/4 in D, 3-1/4 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # E4PBGSS

  • Zoro # G6811718


product price:  $543.20
/ea
Free Shipping & Returns

Key Features

Nominal Width
3-1/4 in
Nominal Height
10 in
Nominal Depth
2-3/4 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4PBGSS
Zoro #
G6811718
UPC #
783510598501
Country of Origin
Mexico

Dimensions

Nominal Width
3-1/4 in
Nominal Height
10 in
Nominal Depth
2-3/4 in
Hole Size
22.5 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66
Features
4X Watertight, corrosion-resistant
Number of Holes
4
Weight
3.1

Description

Pushbutton Enclosures,Type 4X,4PBX22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.