Captive Screws Electrical Enclosures, 12 in H, 6 in D, 12 in W, 1, Steel
Mfr # ASG12X12X6
Zoro # G7586932
product price:Â $69.94
/eaKey Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASG12X12X6
Zoro #
G7586932
UPC #
783510284329
Country of Origin
Mexico
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
Body Material Thickness
16 ga
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Metal Gauge
12/14/16 ga
Series
A90P1
Features
Mounting Holes
IP Rating
IP30
Standards
cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Enclosure Cover Features
Screw Latch
Cover Screw Quantity
4
Includes Knockouts
Knockouts Included
Environment - MERCH
Indoor
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 12 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.