Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Hinged
Mfr # CSD12126
Zoro # G8753841
product price: $377.33
/ea
Free Shipping & Returns
$377.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Color Gray
- Standards CSA Certified, cUL, IEC, UL Listed
Product Information
- Brand Nvent Hoffman
- MFR # CSD12126
- Zoro # G8753841
- UPC # 783510365769
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 6 in |
Nominal Enclosure Width | 12 in |
Length | 17.10 inch |
Panel Size | 10.20 x 10.20 in / 259 x 259 mm |
Details
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 12 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK08, IP Rating 66, Metal Gauge 14/16/18 ga, Wall Mounting, Series CW1, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70FP)
- TRUMETER Hour Meter, Round, 2", 50Hz (710-0001)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A843DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, 12, 13, 4, Hinged (CSD243010)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Screw On (A806SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 4, Hinged (A16H12BLP)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412363608C)
- Nvent Hoffman Electrical Enclosures