Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Screw On
Mfr # A806SC
Zoro # G7505994
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 3.5 in
- Material Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A806SC
- Zoro # G7505994
- UPC # 783510283254
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 8 in |
Depth | 3.5 in |
Nominal Enclosure Width | 6 in |
Length | 9.50 inch |
Panel Size | 6.75 x 4.88 in / 171 x 124 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3.5 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 8 in, Interior Panel 32FR93, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- NVENT HOFFMAN 3.5 H x 4.00 x 2.38 in / 102 x 60 mm Mount (E1PBG)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, 3R, Hinged (A10R86HCR)
- NVENT HOFFMAN 20 H, 8 D, HyShed Hinge Cover Enclosures, Type 4X (HSDH202008SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, 1, Screw On (ASE24X12X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 1, Screw On (ASE16X12X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Hinged (A606CHQR)
- Nvent Hoffman Electrical Enclosures