Nvent Hoffman
Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, 1, Screw On
Mfr # ASE18X12X6NK
Zoro # G8753333
original price:
$130.10
22% off
Free Shipping & Returns
$100.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- LEVITON Wallplates Wp2/Wh Pb1/10/100 (88046)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- NVENT HOFFMAN 3.5 H x 2.75 D (E1PB)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Hinged (A10N104)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Screw On (ASE10X10X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, 3R, Hinged (A18R1810HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 1, Screw On (ASG16X16X6NK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, 12, 13, Hinged (N12362412)
- Nvent Hoffman Electrical Enclosures