Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, 12, 13, Hinged
Mfr # A8066CH
Zoro # G7522112
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 12, 13
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- NVENT HOFFMAN 36 H x 6 D (CSD36246)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (A16H1206ALLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged (A1212CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Hinged (A8N64)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1606SSLP)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, 12, 13, Screw On (A1010SC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, 1, Screw On (SC242404NK)
- Nvent Hoffman Electrical Enclosures