Shop All Electrical Enclosures
Nvent Hoffman
36 H x 6 D
Mfr # CSD36246
Zoro # G6829839
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 610
- Height 36
- Depth 6
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Nvent Hoffman
- MFR # CSD36246
- Zoro # G6829839
- UPC # 783510294144
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 610 |
Height | 36 |
Depth | 6 |
Length | 41.00 inch |
Panel Size | 34.20 x 22.20 in / 869 x 564 mm |
Details
Description
CONCEPT Single-Door Enclosures,36.00x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Lift Off (A604LP)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.1 in D, 12, 3, 4, Hinged (LHC234616)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 1, Screw On (ASG16X16X6NK)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, 12, 13, 4, 4X, Hinged (A14128PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, 1, Screw On (ASE24X24X12NK)
- NVENT HOFFMAN 3.5 H x 2.75 D (E1PB)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- Nvent Hoffman Electrical Enclosures