Shop All Electrical Enclosures
Nvent Hoffman
Composite Panels, for Junction Boxes and
Mfr # A16P14C
Zoro # G5859517
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00 inch
- Material Phenolic Laminate
- Color Light Brown
- Finish Smooth Matte
- Length 15.00 inch
Product Information
- Brand Nvent Hoffman
- MFR # A16P14C
- Zoro # G5859517
- UPC # 783510656300
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 1.00 inch |
Length | 15.00 inch |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Hole Diameter | 0.25 in / 6 mm |
Details
Description
Composite Panels,for Junction Boxes and
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3C)
- DIVERSIFIED SLH Series Phase Loss, Under Voltage and Phase Sequence Monitor Relay (SLH-440-ALE)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 0.5A, 250V AC, Non-Indicating (TR1/2R)
- HUBBELL Cover and Hinge (CA320)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, 12, 13, 4, Hinged (CSD202410)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (A1412CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, 4, Hinged (A1212CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (ASE8X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Hinged (A10086CH)
- NVENT HOFFMAN 24 H x 22.50 x 40.50 in / 572 x 1029 mm Mount (CTD244210)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 4, Hinged (A1210CHFL)
- Nvent Hoffman Electrical Enclosures