Shop All Electrical Enclosures
Nvent Hoffman
Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, 12, 13, 4, 4X, Hinged
Mfr # HJ1816HWPL2LG
Zoro # G8758312
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.81 in
- Height 17.81 in
- Depth 8.86 in
- Material Compression-Molded Fiberglass
- NEMA Rating 4, 4X, 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # HJ1816HWPL2LG
- Zoro # G8758312
- UPC # 783510348649
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 15.81 in |
Height | 17.81 in |
Depth | 8.86 in |
Nominal Enclosure Width | 16 in |
Length | 19.60 inch |
Panel Size | 16.75 x 14.88 in / 425 x 378 mm |
Details
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 8.86 in, Enclosure Cover Features Quick Release Latch, Neoprene Gasket, Height 17.81 in, Includes Mounting Bracket, Interior Panel 32FR88, IP Rating 66, Wall Mounting, Series HJ, Standards CSA Certified, cUL, IEC, UL Listed, Width 15.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- GE Miniature Circuit Breaker, THQC Series 50A, 2 Pole, 120/240V AC (THQC2150WL)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, 1, Screw On (ASE12X10X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, Hinged (A1614CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (A10R106NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (A12106CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, 1, Screw On (ASE18X12X6NK)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, 12, 13, 4, 4X, Hinged (A12106PHC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- Nvent Hoffman Electrical Enclosures