Zoro Homepage

Solid Covers, Fits 2000x600mm, Lt Gray

  • Mfr # PCS206HF2

  • Zoro # G5815645


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 600 mm
Width
23.62 in
Features
EMC Cover
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS206HF2
Zoro #
G5815645
UPC #
783510117993
Country of Origin
United States

Dimensions

Width
23.62 in
Height
78.74 in
Size
78.74 x 23.62 in
Thickness
1.52 mm / 16 ga
Dimensions
1939 x 592 mm / 76.34 x 23.31 in

Details

Item
Solid Covers,Fits 2000x600mm,Lt Gray
Material
Mild Steel
For Use With
Fits Frame 2000 x 600 mm
Features
EMC Cover
Gauge
16 ga
Color
Light Gray
Weight
50 lb
Series
ProLine
Cover Style
EMC
Fits Frame
2000 x 600 mm

Description

Solid Covers,Fits 2000x600mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.