This item is Discontinued.

Oakfield Argon Cleaning Brush Nylon 22 In L 110

This item is Discontinued.

Oakfield

Argon Cleaning Brush Nylon 22 In L (Discontinued)

Mfr # 110
Zoro # G2054029
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110
Zoro #
G2054029
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
22 in

Details

Item
Cleaning Brush
Accessory Type
Cleaning Brush Nylon 22 In L
Product Type
Cleaning Brush
Material
Nylon, Stainless Steel

Description

Argon Cleaning Brush Nylon 22 In L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.