Buffer, pH 4.45, 4L

  • Mfr # R1502400-4A
  • Zoro # G103562129
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5, 877-24-7
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Size
4 L
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1502400-4A
Zoro #
G103562129
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer- Color Coded Red
CAS Number
1310-73-2, 7732-18-5, 877-24-7
Calibration Certificate
NIST SRM 185 & 186
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
pH Buffer- Color Coded Red
Chemical Formula
H2O; NaOH; HOCOC6H4COOK
Standards
ASTM, EP
Quantity
1
Container Type
Bottle
Form
Liquid
Application
Analytical Reagent
Container Material
Plastic
Volume
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride)
Storage Temperature - Minimum
15 Degrees C
Test Parameters
pH
pH Level
4.45 pH
Wire Color
Colorless

Description

pH Buffer- Color Coded Red, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride), Chemical Formula H2O; NaOH; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews