Shop OASIS

DrinkFtn, 51-1/8", Silver, Stainless

  • Mfr # PG8EBFT STN
  • Zoro # G210934659

product price: 
$
2,304.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Includes
Integral Self-Scouring Waste Drain
Basin Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8EBFT STN
Zoro #
G210934659
UPC #
092026192388
Country of Origin
Mexico
ADA Compliant
ADA Compliant
Item
Drinking Fountain with Bottle Filler
Vandal Resistant
Not Vandal Resistant
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Includes
Integral Self-Scouring Waste Drain
Basin Finish
Stainless Steel
Housing Finish
Stainless
Housing Material
Stainless Steel
Power Consumption
500 W
Inlet Connection Type
IPS
Environment
Indoor
Number of Bubblers
1
Minimum Supply Line Pressure
20 psi
Includes Water Chiller
Water Chiller Included
Number of Mounting Holes
20
Station Type
Bottle Filling Dispenser, Single Fountain
Operating Voltage
115V
Antimicrobial
Antimicrobial
Fountain Actuation
Sensor
Includes Water Filter
Water Filter Not Included
Full Load Current
5 A
Refrigeration
Refrigerated
Refrigerant Type
R134A
Product Weight
62 lb
Housing Color
Silver
Features
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Chiller Compatible
Chiller Compatible
Cooling Capacity
8 gph
Bottle Dispenser Actuation
Sensor
Basin Material
Stainless Steel
Power Source
Electric Corded
Includes Pet Bowl
Pet Bowl Not Included
Compatible Filter Manufacturer Part Number
041253-001, 846P56
Filter Location
Top Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
62 lb

Dimensions

Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
17 5/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Overall Depth
18 5/8 in
Basin Depth
18 5/8 in
Basin Width
17 5/8 in
Overall Height
51 1/8 in
Inlet Pipe Size
1 1/4 in
Width
17 5/8 in
Fits Chest Size
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.