Shop OASIS

DrinkFtn, 51-1/8", Silver, Stainless

  • Mfr # PG8FEBFSLTT STN
  • Zoro # G210934871

product price: 
$
3,239.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Includes
Integral Self-Scouring Waste Drain
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Vandal Resistant
Not Vandal Resistant
Mounting Hole Diameter
1/4 in, 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8FEBFSLTT STN
Zoro #
G210934871
UPC #
092026192777
Country of Origin
Mexico
ADA Compliant
ADA Compliant
Item
Bi-Level Drinking Fountain with Bottle Filler
Includes
Integral Self-Scouring Waste Drain
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Vandal Resistant
Not Vandal Resistant
Features
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Cooling Capacity
8 gph
Basin Material
Stainless Steel
Product Weight
82 lb
Housing Finish
Stainless
Operating Voltage
115V
Housing Material
Stainless Steel
Chiller Compatible
Chiller Compatible
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Fountain Actuation
Sensor
Basin Finish
Stainless Steel
Refrigeration
Refrigerated
Full Load Current
5 A
Minimum Supply Line Pressure
20 psi
Includes Water Filter
Water Filter Included
Number of Mounting Holes
20
Inlet Connection Type
IPS
Environment
Indoor
Number of Bubblers
1
Refrigerant Type
R134A
Antimicrobial
Antimicrobial
Bottle Dispenser Actuation
Sensor
Includes Water Chiller
Water Chiller Included
Power Consumption
500 W
Housing Color
Silver
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Power Source
Electric Corded
Includes Pet Bowl
Pet Bowl Not Included
Compatible Filter Manufacturer Part Number
041145-001, 846P57
Filter Location
Top Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
82 lb

Dimensions

Mounting Hole Diameter
1/4 in, 5/16 in
Basin Depth
18 5/8 in
Basin Width
35 1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
51 1/8 in
Overall Depth
18 5/8 in
Overall Width
35 1/4 in
Inlet Pipe Size
1 1/4 in
Width
35 1/4 in
Fits Chest Size
Built-In 100 Micron Strainer, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction

Description

Bi-Level Drinking Fountain with Bottle Filler, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 35 1/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.