Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PGF8ACSL3GREY
  • Zoro # G725066661

product price: 
$
1,800.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Gray
Compatible Filter Manufacturer Part Number
041145-001
Overall Depth
18 5/8 in
Filter Location
Side Panel Access
Refrigeration
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGF8ACSL3GREY
Zoro #
G725066661
UPC #
092026204630
Country of Origin
Mexico
Housing Color
Gray
Compatible Filter Manufacturer Part Number
041145-001
Filter Location
Side Panel Access
Refrigeration
Refrigerated
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Refrigerant Type
R134A
Housing Finish
Graystone
Includes
Wall Mounting Brackets
Environment
Indoor
Power Consumption
550 W
ADA Compliant
ADA Compliant
Item
Drinking Fountain
Chiller Compatible
Chiller Compatible
Housing Material
Stainless Steel
Antimicrobial
Antimicrobial
Includes Water Filter
Water Filter Included
Full Load Current
5.5 A
Operating Voltage
115V
Bubbler Finish
Chrome-Plated
Power Source
Electric Corded
Standards
cULus, NSF
Product Weight
65 lb
Cooling Capacity
8 gph @ 50 Degrees F
Features
External Stream Height Adjustment, Flexible Bubbler Guard
Station Type
Bi-Level Fountain
Number of Bubblers
1
Fountain Actuation
Front Push Button
Bubbler Material
Brass
Vandal Resistant
Not Vandal Resistant

Dimensions

Overall Depth
18 5/8 in
Overall Height
38 3/16 in
Manufacturer Warranty Length
5 yr
Width
35 1/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Graystone, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.