Shop OASIS

Drinking Fountain

  • Mfr # PGV8ACSLSTN
  • Zoro # G125066865

product price: 
$
2,564.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric Corded
Includes Water Filter
Water Filter Not Included
Overall Height
38 3/16 in
Cooling Capacity
8 gph @ 50 Degrees F
Refrigeration
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV8ACSLSTN
Zoro #
G125066865
UPC #
092026172977
Country of Origin
Mexico
Power Source
Electric Corded
Includes Water Filter
Water Filter Not Included
Cooling Capacity
8 gph @ 50 Degrees F
Refrigeration
Refrigerated
Bubbler Material
Brass
Includes
Wall Mounting Brackets
Bubbler Finish
Chrome-Plated
Vandal Resistant Features
Vandal Resistant, Vandal Resistant Button
Filter Location
Side Panel Access
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Product Weight
94 lb
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
ADA Compliant
ADA Compliant
Housing Color
Silver
Standards
cULus, NSF
Number of Bubblers
1
Vandal Resistant
Vandal Resistant
Housing Finish
Brushed
Compressor Horsepower
1/4 hp
Operating Voltage
115V
Full Load Current
4.6 A
Power Consumption
460 W
Refrigerant Type
R134A
Item
Drinking Fountain
Housing Material
Stainless Steel
Chiller Compatible
Chiller Compatible
Fountain Actuation
Front Push Button
Features
Galvanized Steel Louver and Bottom Screen, Vandal Resistant Bubbler with Flexible Guard, Vandal Resistant Fasteners, Vandal Resistant Push Button

Dimensions

Overall Height
38 3/16 in
Manufacturer Warranty Length
5 yr
Overall Depth
18 5/8 in
Width
35 1/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Brushed, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.