Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oatey Adj PVC Pipefit 4", 6"Nic Sq Str 72258

Adj PVC Pipefit 4", 6"Nic Sq Str (Discontinued)

  • Mfr # 72258
  • Zoro # G2774051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72258
Zoro #
G2774051
UPC #
038753722580
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Material of Construction
PVC, Nickel
Type
Square
Connection
Pipe
Grid Material
Nickel

Description

Adj PVC Pipefit 4 In.,6 In.Nic Sq Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.