This item is Discontinued.

No Product Image Available

Adj PVC Pipefit 4", 6"Rd Crd Brc (Discontinued)

  • Mfr # 74238
  • Zoro # G2775713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74238
Zoro #
G2775713
UPC #
038753742380
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Grid Material
Chrome
Connection
Pipe
Material of Construction
PVC, Chrome
Type
Round

Description

Adj PVC Pipefit 4 In.,6 In.Rd Crd Brc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.