Zoro Homepage

Fire-Rated Washing Machine Outlet Boxes

  • Mfr # 38482

  • Zoro # G7712087


product price: $138.99
/ea
Sold in multiples of 6 for $833.94
Free Shipping & Returns

Key Features

Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Single Lever
Standards
ASTM E814; CAN/ULC S115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38482
Zoro #
G7712087
UPC #
038753384825
Country of Origin
Taiwan, Province of China

Details

Item
Single Lever Brass Ball Valve,w/Ham CPVC
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Single Lever
Standards
ASTM E814; CAN/ULC S115

Description

Fire-rated washing machine outlet box2 in. drain opening fits PVC or ABS Sch. 40 DWV pipeConnects to PEX supply line with F1960 cold expansion connectionWarnock Hersey certified for 1-hour and 2-hour fire-rated wallsBox made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating materialAdjustable metal mounting brackets, easy to remove test capFlexible valve/drain arrangement capabilitiesIncludes single 1/4-turn valveBox Dimensions: 8-1/3 in. W x 5-1/2 in. H x 3-3/4 in. DFaceplate Dimensions: 10-1/5 in. W x 7-2/5 in. HIncludes 2 Oatey Quiet Pipe hammer arrestors to reduce noise and protect pipes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.