Shop OATEY
See all product information
Create Account
Flux
- Mfr # 30373
- Zoro # G823516860
product price:Â
$
11.95
/ea
Sold in multiples of 12 for
$143.40
Key Features
Application
It cleans, tins and fluxes most commonly soldered metals
Features
Form
Paste
Flux Series
Oatey(R) No. 95 Tinning Flux
Flux Type
Tinning Flux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30373
- Zoro #
- G823516860
- UPC #
- 038753303734
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Application
- It cleans, tins and fluxes most commonly soldered metals
- Features
- Form
- Paste
- Flux Series
- Oatey(R) No. 95 Tinning Flux
- Flux Type
- Tinning Flux
- Standards
- NSF Listed
- Container Type
- Jar
- For Solder Type
- Tin/Copper
- For Material Type
- Ideal for large diameter copper piping
- Container Capacity
- 1.7 oz
- Item
- Flux
- Maximum Active Temperature
- 700 Degrees F
- Clean Up Type
- Flux Remover
- Lead Content
- Lead-Free
Description
Flux, Container Capacity 1.7 oz, Container Type Jar, Form Paste, Maximum Active Temperature 700 Degrees F, Flux Series Oatey(R) No. 95 Tinning Flux, Flux Type Tinning Flux, For Material Type Ideal for large diameter copper piping, For Solder Type Tin/Copper, Standards NSF Listed, Application It cleans, tins and fluxes most commonly soldered metals, Clean Up Type Flux Remover
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.