Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump, 1/3 HP, 1 Phase

  • Mfr # R10216CAC1-F50

  • Zoro # G2814497


product price: $4,282.99
/ea
Free Shipping & Returns

Key Features

Type
Close Coupled
HP
1/3 hp
Voltage
115/230
Manufacturers Warranty Length
1 yr
Amps
6/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10216CAC1-F50
Zoro #
G2814497
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Port Size (In.)
1/4 in
Height (In.)
6.88 in
Length (In.)
16.31 in
Width (In.)
6.63 in
Overall Length
16.3 in
Overall Height
6.9 in
Overall Width
6.6 in
Media Discharge Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Media Intake Connection Size
1/4 in

Details

Item
Rotary Gear Pump
Type
Close Coupled
HP
1/3 hp
Voltage
115/230
Amps
6/3
GPM @ Freeflow
0.6 gpm
Gears
Helical
Max. RPM
1,725 RPM
GPM @ 40 PSI
0.48 gpm
Suction Lift (Ft.)
1.5 ft
Phase
Single
Max. Pressure (PSI)
110 psi
Shaft Material
Stainless Steel
Max. Temp. (F)
450 Degrees F
GPM @ 80 PSI
0.4 gpm
GPM @ 60 PSI
0.45 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Min. Temp. (F)
-50 Degrees F
GPM @ 100 PSI
0.37 gpm
GPM @ 20 PSI
0.5 gpm
Body Material
Stainless Steel
Gear Material
316 Stainless Steel
Motor Frame
56C
Seal
PTFE, Type 9T Mechanical with Stainless Steel
O-Ring
PTFE Encapsulated Silicone
Bushing
Carbon Graphite
GPM Max.
0.58 gpm
Max. Viscosity (SSU)
100 SUS
O-Ring Material
PTFE
Seal Material
PTFE
Media Intake Connection Type
FNPT
Viscosity - Maximum
100 SUS
Media Discharge Connection Type
FNPT
Operating Temperature - Maximum
450 Degrees F
Gear Design
Helical
Motor Mounting Type
Close Coupled
Compatible Motor Frame
56C
Nameplate Voltage
115/230V AC
Operating Pressure - Maximum
110 psi
Seal Type
Mechanical
Flow Rate @ 60 psi
0.45 gpm
Flow Rate @ 80 psi
0.4 gpm
Motor Speed - Maximum
1,725 RPM
Suction Lift -Maximum
2 ft
Horsepower - Maximum
1/3 hp
Current
2 A
Bushing Material
Carbon Graphite
Flow Rate @ 20 psi
0.5 gpm
Flow Rate - Maximum
0.58 gpm
Flow Rate @ 40 psi
0.48 gpm
Operating Temperature - Minimum
-50 Degrees F
Flow Rate @ 100 psi
0.37 gpm

Description

Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/4 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type FNPT, Gear Design Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.