Hi-Vis 100% FR/Arc-Rated 12 oz Hoodie, Zipper Closure, Detachable Hood, Black, 2XL

  • Mfr # ZFC207-2XL

  • Zoro # G612100355


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12 oz
Length
10 in
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZFC207-2XL
Zoro #
G612100355
UPC #
626053647520
Country of Origin
China

Dimensions

Size
2XL
Length
10 in

Details

Item
Zipper Hoodie
Color
Black
Fabric Weight
12 oz
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
Material
100% FR treated preshrunk cotton
Closure Type
FR brass non-locking zipper

Description

FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.